missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Yeast Extract
Water-soluble extract of autolyzed yeast cells suitable for use in culture media
Brand: Gibco™ 211931
2873.75 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.
This item is not returnable.
View return policy
Description
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
LUO, MUO | |
Bacteria | |
Powder | |
Pail | |
25 lb. |
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
Mammalian, Insect, Microbial | |
Bacterial Media | |
Formulation of culture media for the cultivation of heterotrophic microorganisms | |
Animal origin-free |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction