Learn More
JP Selecta™ Unitronic Reciprocating Shaking Bat
Suitable for cell culture and biological samples, yeasts and general applications that require stable and reproducible temperatures. JP Selecta™ Unitronic Reciprocating Shaking Bath has digital display and selection of temperature, oscillations and time.
Brand: JP Selecta™ 6032011
Description
- Linear motion sliding tray from 10 to 100 oscillations per min., with variable stroke length of 32 or 46mm.
- Temperature sensor: thermo-resistant Pt100
- Rack frame support made of AISI 304 stainless steel
- Can accommodate selection of flasks and racks
- Internal tank with an external case made of AISI 304 stainless steel
- Built in drain tap
Control Panel:
- Mains power switch
- LCD screen that shows: Temperature, oscillations per minute and time
- Alarms: set temperature and probe failure
- Configuration: °C or °F, temperature calibration and set working temperature limits
- Push button Start/ Stop
- Push button to decrease value
- Push button to increase value
- Push button for parameter selection: temperature, strokes per min. and time
- Push button for configuration
Specifications
27 L | |
18 cm | |
43 kg |
48 cm | |
29 cm | |
1750 w |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.