missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Bottle Wide Neck 2000mL 55mm HDPE Bulk Pack
Click to view available options
Capacity (Metric):
2 L
Description
This product is suitable for food contact applications in accordance with EU and\or USA regulations

Specifications
Specifications
Capacity (Metric) | 2 L |
Material | HDPE |
Documents
Product Information
Product Information
Product information
File size: 2 MB
Product information
File size: 3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Bottle Wide Neck 2000mL 55mm HDPE Bulk Pack >
Spot an opportunity for improvement?Share a Content Correction