missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Air Mass Flowmeter

561.44€ - 1495.00€

Specifications

Type Mass Flowmeter
Accuracy ±5%
Certifications/Compliance NIST calibration certificate
Power Supply Details 12 V to 200 mA max
Precision ±1.5 %
View More Specs

Products 8
Product Code Brand Airflow Rate Price Quantity & Availability  
Product Code Brand Airflow Rate Price Quantity & Availability  
11713479
View accessory products View Documents
Aalborg™
GFC17A-VAL6-C0/3AB-02-SS
0 to 20 mL/min.
1495.00€
Each
Please to purchase this item. Need a web account? Register with us today!
11717839
View accessory products View Documents
Aalborg™
GFC17A-VAL6-A0/3AB-04-SS
0 to 100 mL/min.
1495.00€
Each
Estimated Shipment: 18-03-2025
to see stock.
Add to basket
 
11747829
View accessory products View Documents
Aalborg™
GFM17A-VAL6-A0/3AB-03-SS
0 to 50 mL/min.
1040.00€
Each
Estimated Shipment: 14-02-2025
to see stock.
Add to basket
 
11822280
View accessory products View Documents
Aalborg™
GFM17A-VAL6-A0/3NC-06-SS
0 to 500 mL/min.
1040.00€
Each
Please to purchase this item. Need a web account? Register with us today!
11872170
View accessory products View Documents
Aalborg™
GFM17A-VAL6-A0/3AB-07-SS
0 to 1 LPM
1040.00€
Each
Estimated Shipment: 18-03-2025
to see stock.
Add to basket
 
11832220
View accessory products View Documents
Aalborg™
GFM17A-VAL6-A0/3AB-08-SS
0 to 2 LPM
1040.00€
Each
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
11892170
View accessory products View Documents
Aalborg™
GFM17A-VAL6-A0/3AB-10-SS
0 to 10 LPM This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
11882170
View accessory products View Documents
Aalborg™
GFM17A-VAL6-A0/3AB-09-SS
0 to 5 LPM
1040.00€
Each
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

Mass Flowmeter
NIST calibration certificate
±1.5 %
5°C to 50°C
±5%
12 V to 200 mA max
Full scale
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.