missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Key Instruments™ Flo-Rite™ Acrylic Airflow Flowmeter
Standard precision-machined acrylic flow meter for liquids or gases. Key Instruments™ Flo-Rite™ Acrylic Airflow Flowmeter has direct reading air or water scales and is available in either English or Metric scales.
Brand: Key Instruments™ FR2A13BVBN
This item is not returnable.
View return policy
Description
FEATURES- Easy-to-read English or Metric
- Scales Water ranges from 4 CCM to 20 GPM
- Air ranges from 40 CCM to 4000 LPM
- Threaded brass inserts for quick installation
- Easy disassembly and assembly for maintenance
- Durable one-piece clear acrylic construction
- Stable, easy-to-read float Superior quality
- Air sampling equipment aquaculture
- Desalinization equipment
- Gas analyzers Medical systems
- Photoprocessing equipment
- Water treatment and distribution systems
Specifications
Flowmeter | |
1 LPM | |
100 psig | |
102 mm | |
±0.5% | |
50, 100 or 127 mm | |
65°C |
>±5% | |
Air | |
For use with Air/gas or water | |
Acrylic | |
26 mm | |
Buna-N | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Key Instruments™ Flo-Rite™ Acrylic Airflow Flowmeter > Dimensions: 26W x 102mmH; Airflow Rate: 1L/min.
Spot an opportunity for improvement?Share a Content Correction