missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 4 mL Polystyrene Immuno-Tubes

Use for determining hormone levels.

278.00€

Specifications

Material Polystyrene
Product Type Immuno Tube
For Use With (Application) Determining hormone levels
Length (Metric) 55 mm
Diameter (Metric) Outer 12 mm
View More Specs

Products 1
Product Code Brand Surface Price Quantity & Availability  
Product Code Brand Surface Price Quantity & Availability  
10595921
View Documents
Greiner Bio-One
112301
Low Adsorption This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
Description

Description

  • Dia. x Height: 12 x 55mm
  • Available with low, medium or high binding capacities
Specifications

Specifications

Polystyrene
Determining hormone levels
12 mm
Immuno Tube
55 mm
4 mL
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.