missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 4 mL Polystyrene Immuno-Tubes

Use for determining hormone levels.

Brand:  Greiner Bio-One 112301

 View more versions of this product

Product Code. 10595921

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Dia. x Height: 12 x 55mm
  • Available with low, medium or high binding capacities
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Determining hormone levels
Immuno Tube
55 mm
4 mL
Polystyrene
Low Adsorption
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.