missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius 3 Branch Microsart™ Manifolds
Filtration stand designed to adapt to a variety of different needs.
4675.00€ - 4780.00€
Specifications
Disposable | Reusable |
---|---|
Filter Type | Manifold |
Material | Stainless Steel |
Sterility | Non-sterile |
Quantity | 1 |
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
16478193
|
Sartorius
168M3-BS100 |
Biosart 100 Manifold |
4780.00€
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
16488193
|
Sartorius
168M3-BS250 |
Biosart 250 Manifold |
4675.00€
Each |
Estimated Shipment: 04-07-2025
Log in to see stock. |
||||||
16498193
|
Sartorius
168M3-MS |
Microsart Manifold |
4675.00€
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
Description
Filtration stand designed to adapt to a variety of different needs.
- 100% stainless steel for minimized cleaning effort
- Full autoclavability without disassembly
- Sterile venting in critical applications
- Reduced risk of secondary contamination
- Quick connection adapters for fast connection of tubing and fast interconnection of 2 manifolds
- Low working height for ergonomic working in laminar flow
- Accurately detects and quantifies microorganisms in liquid samples
- Method of choice for liquid testing
- Provides reliable and reproducible results
Specifications
Reusable | |
Stainless Steel | |
1 | |
98 mm |
Manifold | |
Non-sterile | |
474 mm | |
120 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius 3 Branch Microsart™ Manifolds