Learn More
Endecotts™ Stainless Steel Test Sieve, 200 mm dia.
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200 mm dia. comply with ISO 3310-1 / BS410 standards.
Brand: Endecotts™ 200SIW.900
Description
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200 mm dia. comply with ISO 3310-1 / BS410 standards.
- Stainless steel precision frame (ensures consistent nestability)
- Stainless steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
1 Ea. | |
Test Sieve | |
Stainless Steel | |
For all types of laboratory sampling and particle size analysis | |
Stainless Steel |
900 μm | |
ISO 3310-1 / BS410 | |
50 mm | |
200 mm | |
Stainless Steel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.