missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Dewar Cylindrical Insulated Flasks

For the storage and insulation of temperature-sensitive goods such as dry ice, liquid nitrogen and other coolants. KGW Isotherm™ Dewar Cylindrical Insulated Flasks feature a robust design made from borosilicate glass 3.3.

Brand:  KGW Isotherm™ 10218

 View more versions of this product

Product Code. 10740412

  • 242.00€ / Each
Estimated Shipment: 28-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Easy handling
  • Cooling of small samples
  • Fully silvered as standard
  • Flexible applications in laboratory
  • Available with or without side grip
Specifications

Specifications

Blue
Cooling of small samples, Storage: liquid nitrogen ( LN2 ), dry ice ( CO2 )other coolants
345mm
2 L
Borosilicate Glass
120mm
290mm
No side grip
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
KGW Isotherm™ Dewar Cylindrical Insulated Flasks > Capacity: 2000mL; Includes: No side grip; Inner Height: 290mm; Inner Diameter: 100mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.