missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZEOprep™ NH2 Functionalized
ZEOprep™ is a packing material providing fast, effective, and reproducible separations. NH2 Irregular shaped silica gel is used in Gravity, Flash, and Medium Pressure Chromatography. NH2 ligand gives the silica a medium polar surface, ideal for scavenger applications.
249.00€ - 4755.00€
Specifications
Particle Size | 40 to 63 μm |
---|---|
Pore Size | 60 Å |
Technique | Chromatography |
Type | Silica Gel |
Material | Silica Gel |
Product Code | Brand | Description | Price | Quantity | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity | Availability | ||||
30048973
|
ZEOprep
302092 |
5 kg | 5 kg |
4755.00€
5kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048962
|
ZEOprep
300184 |
100 g | 100 g |
249.00€
100g |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048997
|
ZEOprep
300185 |
1 kg | 1 kg |
1400.00€
1kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30048955
|
ZEOprep
302080 |
500 g | 500 g |
911.00€
500g |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- NH2/Amino functionalized medium polar surface
- Ideal for Carbohydrates and N2 containing heterocycles and amines
- Irregular Amorphous Silica Gel
- High Purity
- European Manufacture
- Swiss accuracy and consistency
- Excellent batch to batch reproducability
- ISO Certification
- High Chemical and Mechanical Stability
- Narrow Particles Size Distribution
- 20 to 500 μm particles size range
- Available in 60 A or 90 A pore size
- High loadability
- Selection of pack sizes available
- Suitable for gravity, flash, prep and process scale
Specifications
40 to 63 μm | |
Chromatography | |
Silica Gel | |
Irregular |
60 Å | |
Silica Gel | |
NH2 Functionalized |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ZEOprep™ NH2 Functionalized