missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Benchtop Conductivity Meters: Model 3100

Measure conductivity, salinity, and temperature, with temperature compensation

Brand:  YSI™ 031037

Product Code. 11908079

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Model 3100

  • Measures conductivity, salinity, and temperature with accuracy and reliability
  • Uses forced-current technology to measure conductivity over a broad range
  • Linear temperature compensation is variable from 0 to 4%—choose reference temperature from 15° to 25°C
  • Can platinize a conductivity cell directly—no need for a separate replatinizing instrument

Order Info

Order probes separately. YSI Multiparameter Meters with Conductivity mode available; see pH/pX section.

Service Plan

Service agreement available.

Compliance

Meet CE requirements.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.5%
0.01, 0.1, 1, 10cm-1
0 to 499.9 μS/cm
0 to 80 ppt
2% or ±0.1ppt
±0.1°C
UL, CSA, CE
2.6 lb.
9 in.
4.4 in.
24.1 cm
230V
Conductivity, Salinity, Temperature
1
0.01 μS/cm
0.1 ppt
0.1°C
LCD
1.2 kg
95%
22.9 cm
11.2 cm
230V 50/60Hz
50/60Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions