missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals YP Base Medium
28.00€ - 84.90€
Specifications
Form | Powder |
---|---|
Packaging Type | Plastic Bottle |
Sensitivity | Hygroscopic; Moisture sensitive |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11451360
|
Thermo Scientific Chemicals
H26407.36 |
500 g |
84.90€
500g |
In Stock
Log in to see stock. |
|||||
11441360
|
Thermo Scientific Chemicals
H26407.22 |
100 g |
28.00€
100g |
In Stock
Log in to see stock. |
|||||
Description
For maintaining and developing yeast in molecular microbiology procedures
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Powder | |
Plastic Bottle | |
Hygroscopic; Moisture sensitive |
Safety and Handling
Recommended Storage : Ambient temperatures
RUO – Research Use Only
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title