missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Yellow Safety Washing Bottles
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Chemical Label:
Acetone
Distilled Water
Ethanol
Ethyl Acetate
Methanol
Methylene chloride
Description
- Safety washing bottles
- PE
- With safety delivery jet
- Various capacities
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Yellow |
Includes | With safety spray |
Material | LDPE |
No. per Pack | 1Each |
Packaging | 1Each |
Quantity | 1Each |
Product Type | Wash Bottle |
Chemical Label | Distilled Water |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction