missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Write-On™ Customized Pipemarkers On Card
These handy Write-On™ Customized Pipemarkers allow you to quickly identify your pipes.
8.95€
Specifications
Certifications/Compliance | DIN VDE 0472 part 815, RoHS compliant using EU Directive 2002/95/EC |
---|---|
Description | Write-on pipe markers on card |
Adhesive Type | Permanent Acrylic, Permanent, Pressure-sensitive |
Finish | Gloss |
Format | Card |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12797906
|
Brady™
225354 |
Black |
8.95€
Pack of 10 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
12767906
|
Brady™
225352 |
Blue |
8.95€
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
12707916
|
Brady™
225355 |
Brown |
8.95€
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
12777906
|
Brady™
225353 |
Green |
8.95€
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
12717916
|
Brady™
225356 |
Gray |
8.95€
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
12727916
|
Brady™
225358 |
Ochre |
8.95€
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
12787906
|
Brady™
225351 |
Red |
8.95€
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
12737916
|
Brady™
225357 |
Purple |
8.95€
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
12747916
|
Brady™
225350 |
Yellow |
8.95€
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
Description
- Colors conform to BS1710.
Specifications
DIN VDE 0472 part 815, RoHS compliant using EU Directive 2002/95/EC | |
Permanent Acrylic, Permanent, Pressure-sensitive | |
Card | |
Pipe Marker | |
10 | |
10 Pk. | |
-40°C to +110°C | |
0.099 mm | |
2.95 in. | |
2.95 in. | |
0.63 in. |
Write-on pipe markers on card | |
Gloss | |
Polyester | |
Pipe and valve marking | |
10 Markers/Card | |
-40°F to +230°F | |
0.0039 in. | |
75 x 75 x 16 mm | |
75 mm | |
75 mm | |
16 mm |