missing translation for 'onlineSavingsMsg'
Learn More

Welch™ WOB-L 2585 Piston Pump

Product Code. 10090332 Shop All Welch Ilmvac Products
Click to view available options
Depth (Metric):
191 mm
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 10090332

Brand: Welch™ U2585C50

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Use these pumps for dry or aqueous vapor applications. Welch Ilmvac™ WOB-L 2585 Piston Pumps are economical, oil free adjustable vacuum pumps.

  • Reliable WOB-L Piston pump is perfect for many common laboratory vacuum applications
  • Features: Vacuum to 60 Torr (27.6 in. Hg)
  • Includes Vacuum Regulator and Gauge: simple to adjust and monitor vacuum level
  • Inlet Water Trap: float ball rises to seal off pump from accidental ingestion of water
  • Muffler quiets pump and filters discharge air
TRUSTED_SUSTAINABILITY

Specifications

Motor Speed 168/201 L/min.
Electrical Requirements 230 V 50/60 Hz
Depth (Metric) 191 mm
Model WOB-L 2585
Wattage 250 w
Weight (Metric) 11.2 kg
Frequency 50/60 Hz
Overall Height (Metric) 305 mm
Overall Width (Metric) 432 mm
Pump Type Piston Pump
Maximum Pressure 80 mbar
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.