missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Wire Marker Cards
These Wire Marker Cards are made of flexible polyester resistant to water, grease and extreme temperatures. The matte surface makes it easy to write on with a pen or felt-tip pen.
Brand: Brady™ 225249
This item is not returnable.
View return policy
Description
- Lockout tags may include the name of the person who made the lockout.
- Only that person is authorized to remove or modify it.
- The labels (75 x 160 mm) are made of flexible polyester resistant to water, grease and extreme temperatures.
- The matte surface makes it easy to write on with a pen or felt-tip pen.
Specifications
10 Pk. | |
White on Red | |
Matte | |
Lockout Tagout | |
110 mm | |
1.5 in. | |
-40°C to +100°C | |
1.97 in. | |
7 mm |
Tag | |
Polyester | |
225 through 249 | |
4.33 in. | |
38 mm | |
0.249 mm | |
-40°F to +212°F | |
50 mm | |
Lockout Tagout Tags |