missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Wire and Cable Identification BBP33 Labels: Three per Row
Wire and Cable Identification BBP33 Labels (Three per Row) are permanent or repositionable. Once applied, B-498 CleanLift™ Series Vinyl Cloth is there to stay, unless you want to change it.
230.00€ - 394.00€
Specifications
Color | White |
---|---|
Product Type | Identification Label |
For Use With (Equipment) | BBP™33 Printer |
Product Code | Brand | Adhesive Type | Finish | Material | Height (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Adhesive Type | Finish | Material | Height (English) | Price | Quantity & Availability | ||
13583320
|
Brady™
142967 |
Rubber, Repositionable | Gloss | Vinyl Cloth | 1.4 in. |
394.00€
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||
13543310
|
Brady™
143016 |
Acrylic, Permanent | Matte | Nylon Cloth | 0.5 in. |
230.00€
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||
Description
- The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
- Semi-gloss finish for crisp, clean look
Specifications
White | |
Identification Label | |
BBP™33 Printer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title