missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Wire and Cable Identification BBP33 Labels: Four per Row
Wire and Cable Identification BBP33 Labels (Four per Row) are Nylon Cloth (B-499) or Vinyl Cloth (B-498) wrap-around labels that \are highly pliable to conform to tightly curved surfaces such as wire and cable.
Brand: Brady™ 142966
This item is not returnable.
View return policy
Description
- The adhesive and cloth backing (B-498) offers excellent holding power, yet allow for clean removal and repositioning.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
Specifications
RoHS, UL | |
White | |
Vinyl Cloth | |
Wire and cable label | |
2500/Pk. | |
-40° to 79.4°C | |
0.0073 in. | |
0.8 in. | |
3.6 cm |
Rubber, Repositionable | |
Gloss | |
Identification Label | |
BBP™33 Printer | |
-40° to 175°F | |
55 lb./in. | |
0.8 x 1.4 in. | |
1.4 in. |