missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
950 mL
2000 mL
3000 mL
3840 mL
Neck Finish:
100-400
33-400
38-400
53-400
89-400
Quantity:
4
6
12
24
48
72
75
150
260
425
950
Description
- Ideal for general lab use with solids and powders
- Provide an excellent moisture barrier, are translucent, and are impact resistant
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling during shipping
- Translucent bottles allow limited viewing of contents
Specifications
Capacity (Metric) | 250 mL |
Color | Natural |
Diameter (Metric) Outer Neck | 50 mm |
Diameter (Metric) Inner Neck | 41 mm |
Height (Metric) With Closure | 179 mm |
Material | HDPE |
Quantity | 260 |
Closure Color | White |
Neck Finish | 53-400 |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'