missing translation for 'onlineSavingsMsg'
Learn More

Schmidlin™ Whisper-0 Nitrogen Generator

Product Code. 17738929
Encompass_Preferred
Click to view available options
Flow Rate:
120 mL/min.
40 mL/min.
80 mL/min.
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 17738929

Brand: Schmidlin™ DBWN20120

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

This nitrogen generator produces a continuous supply of high purity nitrogen.

  • Increase efficiency and improve safety and performance
  • On-demand supply 24/7
  • Flow rate at 8 barg (116 psig)
  • Purity: LC/MS grade
  • Proprietary membrane technology
  • No noise, no moving parts and no electricity
  • Ideal for all LC/MS applications

Specifications

Depth (Metric) 30 cm
Flow Rate 120 mL/min.
Height (Metric) 130 cm
Max. Ambient Operating Temperature 35°C
Outlet Pressure 7 bar
Width (English) 18.9 in.
Width (Metric) 48 cm
Connections Inlet: 3/8 in., Outlet: 1/4 in.
Nitrogen Purity >95% at 120 L/min., >98% at 50 L/min.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.