missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Crimp Top Finish; no Closures
Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.
Brand: DWK Life Sciences W986212NG
This item is not returnable.
View return policy
Description
Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.
- Not graduated
- Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass
- Conical interior bottoms are designed to provide total downward drainage for maximum sample retrieval
Order Info
Closures are sold separately.

Specifications
0.196 in. | |
Clear | |
Borosilicate Glass (Low Extractable) | |
Used for small scale reactions, centrifugation, storage, packaging and shipping of vital samples | |
Conical V | |
Crimp Cap | |
ASTM E438, USP Type I, Type I, Class A |
5 mm | |
12 mm | |
0.3 mL | |
No | |
0.1 dr. | |
32 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction