missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Culture C-Tubes With Caps
Culture tube for use with slant, shake and drum roller cultures
238.00€ - 334.00€
Specifications
Certifications/Compliance | ASTM Type I, Class B, USP Type I |
---|---|
Color | White |
Material | Borosilicate Glass |
Disposable | Reusable |
For Use With | For slant or shake cultures |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Thread Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Thread Size | Price | Quantity & Availability | ||
12471501
|
DWK Life Sciences
358607 |
14 mL | 125 mm | 16 mm | 15-415 |
238.00€
Pack of 144 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||
12481501
|
DWK Life Sciences
358610 |
27 mL | 150 mm | 20 mm | 18-415 |
334.00€
Pack of 144 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||
Descrizione
- Autoclavable and reusable
- Round-bottom design with screw on cap
- Manufactured from borosilicate glass that conforms to USP Type I and ASTM E 438 Type I,Class B requirements
Specifica
ASTM Type I, Class B, USP Type I | |
Borosilicate Glass | |
For slant or shake cultures | |
Styrene Butadiene Rubber | |
Screw Cap |
White | |
Reusable | |
Cap | |
Autoclavable |