missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Narrow-Mouth Natural LDPE Bottles
With double-seal closure with cap attached
106.00€ - 268.00€
Specifications
Color | Natural |
---|---|
Includes | Double seal closure, no-drip pour lip |
Material | LDPE |
Packaging | Convenience |
Certifications/Compliance | ISO 9001 |
Product Code | Brand | Capacity | dimClosureSize | Diameter (English) | Height (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | dimClosureSize | Diameter (English) | Height (English) | Price | Quantity & Availability | ||
12465482
|
DWK Life Sciences
208923 |
0.3 oz., 8 mL | 0.98 in. | 1.69 in. |
133.00€
Pack of 72 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
12475482
|
DWK Life Sciences
208924 |
0.5 oz., 15 mL | 0.98 in. | 2.2 in. |
268.00€
Pack of 72 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
12624783
|
DWK Life Sciences
208925 |
1.01 oz., 30mL | 1.25 in. | 2.7 in. |
233.00€
Pack of 72 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
12495482
|
DWK Life Sciences
208926 |
2.02 oz., 60 mL | 1.53 in. | 3.3 in. |
106.00€
Pack of 72 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
12405492
|
DWK Life Sciences
208927 |
4.22 oz., 125 mL | 1.96 in. | 3.97 in. |
136.00€
Pack of 72 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
12415492
|
DWK Life Sciences
208928 |
8.45 oz., 250 mL | 2.4 in. | 5.07 in. |
188.00€
Pack of 72 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
Description
Ideal for short- and long-term storage and packaging
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Natural | |
LDPE | |
ISO 9001 | |
Round | |
Screw Cap |
Double seal closure, no-drip pour lip | |
Convenience | |
Narrow | |
Polypropylene |