missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Headspace Vials Convenience Kits with Pressure Release

Newly designed top provides a tighter seal with PTFE-silicone septa

219.00€ - 233.00€

Specifications

Color Clear
Diameter (Metric) Outer 23 mm
Material Borosilicate Glass
Volume (Metric) 6.0 mL
Closure Type Crimp Cap
View More Specs

Products 2
Product Code Brand Height (Metric) Volume (Metric) Height (English) Price Quantity & Availability  
Product Code Brand Height (Metric) Volume (Metric) Height (English) Price Quantity & Availability  
12454981
View Documents
DWK Life Sciences
W225278-01
46 mm 6.0 mL 1.81 in.
219.00€
Pack of 100
Estimated Shipment: 05-02-2025
to see stock.
Add to basket
 
12484981
View Documents
DWK Life Sciences
W225280-01
75 mm 6.0 mL 2.95 in.
233.00€
Pack of 100
Estimated Shipment: 05-02-2025
to see stock.
Add to basket
 
Description

Description

  • Manufactured from Type I borosilicate glass
  • Rounded shoulders and bottoms allow for even heating and safer operation at higher pressures

Order Info

Available in convenience packs of 100. Dia. x H (10mL vials): 23x 46mm. Dia. x H (20mL vials): 23 x 75mm.

Specifications

Specifications

Clear
Borosilicate Glass
Crimp Cap
20 mm
23 mm
6.0 mL
100 Cs.
Videos
SDS
Documents

Documents

Product Certifications