missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Boston Rounds with PE Cone Lined Caps

Product Code. p-2377710 Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Unit Size:
Pack of 12
Pack of 24
Pack of 48
This item is not returnable. View return policy

Product Code. 13277449

Brand: DWK Life Sciences W216848

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Amber Type III soda lime glass protects light-sensitive solutions

  • Narrow mouth enables liquids to be carefully poured to prevent spillage

TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Amber
Diameter (English) 1.22 in.
Material Soda Lime Glass
Closure Color Black
Height (Metric) 79 mm
Height (English) 3.1 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.