missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Nuclepore Track-Etched Polycarbonate AOX Membranes

Product Code. p-4817243
Click to view available options
Diameter (Metric):
25 mm
47 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 11338994

Brand: Cytiva 110637

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

GE’s Nuclepore filters are manufactured from high-quality polycarbonate film, with sharply defined pore sizes and high flow rates for reproducible AOX analysis.

  • High chemical resistance and thermal stability for a wide range of samples
  • Low, consistent ash levels and low tare weights
  • Compatible with ISO 9562 guidelines for determining adsorbable organically bound halogens
  • Smooth flat surface increases particle visibility
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Nucleopore Polycarbonate
Pore Size 0.4 μm
Flow Rate High
For Use With (Application) Epifluorescence microscopy, environmental analysis, cell biology
Hydrophobicity Hydrophilic
Diameter (Metric) 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.