missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer™ Weighing Dishes with Pour Spout, White, 500/Pk
Excellent for weighing static-affected materials.
Brand: Cole Parmer™ 01018-08
This item is not returnable.
View return policy
Description
- Disposable.
- Translucent polystyrene flexes easily for weighing, dispensing, or pouring liquids or solids.
- Unique design facilitates non-slip handling and pouring.
- Biologically inert; resistant to most dilute acids, aqueous solutions, and alcohol bases.
- Flat bottoms resist tipping.
- Three convenient sizes for any sampling or weighing applications.
Specifications
Flat | |
White | |
Polystyrene | |
Weighing Dish | |
500/Pk. | |
13.3 cm | |
8.25 cm | |
2.5 cm |
120 mL | |
Single-use | |
Boat | |
Pour spout | |
5.25 in. | |
3.25 in. | |
1 in. |