missing translation for 'onlineSavingsMsg'
Learn More

Esculape Laboratoire™ Wall First Aid Kits

Product Code. p-8009250
Click to view available options
Height (Metric):
6 cm
9 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11788373

Brand: Esculape Laboratoire™ 716 01 05

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Depth (Metric) 13 cm
Length (Metric) 18 cm
Product Type Wall First Aid Kit
Color White
Includes 1 Gas band 3m x 7cm, 1 Extensible web 3m x 7cm, 4 Alcoholic compresses, 2 Anti-compress shots, 2 Mosquito compress, 5 Sterile compresses 20 x 20, Guide first aid, 4 number of clips, scissors, Pair of Vinyl gloves, Sterile pressure dressing 2.5m x 10cm, st
Quantity 1 Ea.
Height (Metric) 6 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.