Learn More
Thermo Scientific™ VLP195FD Oil Vacuum Pump
Perform standard freeze-drying applications with Thermo Scientific™ VLP195FD Oil Vacuum Pumps.
7929.45€
Specifications
Type | Oil Vacuum Pump |
---|---|
Displacement | 195L/min. at 60Hz |
Ultimate Vacuum Level | 1.5 mtorr |
Description
Perform standard freeze-drying applications with Thermo Scientific™ VLP195FD Oil Vacuum Pumps.
Features:
- Three-position gas ballast control
- Standard oil drain kit simplifies oil change
- Two separate oil inlet ports
- Low noise level, 48dBA
- Thermal overload that switches with automatic reset
- Recommended for applications requiring high vacuum
- Complete with MF190 mist eliminator and oil drain kit
- Recirculating oil filter (VPOF110) available for use with acids or DMSO/DMF
For applications involving aggressive solvents that might damage ordinary pumps, we recommend the LyoPump VLP195FD which also includes an active oil filtration system (VPOF110) that dramatically extends the life of the pump. Contact your Customer Service or Sales Representative for more information.
Includes:
Each pump comes complete with a GBORK (Gas Ballast Oil Return Kit) and Oil Mist Filter (EMF-10). The GBORK allows the user to apply full gas ballast to keep the oil clean without losing oil. The EMF10 filters the exhaust to keep environmental air clean.Specifications
Oil Vacuum Pump | |
195L/min. at 60Hz | |
1.5 mtorr |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.