missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Vito S3 Shoe
Maintain that sharp look, even when wearing your safety gear with these Emma Vito safety shoes.
198.00€ - 230.00€
Specifications
Certifications/Compliance | ISO 20345:2011 S3 FO |
---|---|
Closure Type | Laces |
Color | Black |
For Use With (Application) | Government, Local Authority, Oil and Gas |
Material | Leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17572436
|
Emma Safety Footwear
MM11400039 |
39 |
198.00€
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17582436
|
Emma Safety Footwear
MM11400040 |
40 |
198.00€
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17592436
|
Emma Safety Footwear
MM11400041 |
41 |
198.00€
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17502446
|
Emma Safety Footwear
MM11400042 |
42 |
198.00€
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17512446
|
Emma Safety Footwear
MM11400043 |
43 |
198.00€
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17522446
|
Emma Safety Footwear
MM11400044 |
44 |
230.00€
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17532446
|
Emma Safety Footwear
MM11400045 |
45 |
198.00€
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17542446
|
Emma Safety Footwear
MM11400046 |
46 |
198.00€
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17552446
|
Emma Safety Footwear
MM11400047 |
47 |
198.00€
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
17562446
|
Emma Safety Footwear
MM11400048 |
48 |
198.00€
1 pair |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
Description
- Smart work shoes with water-resistant full-grain and nubuck leather uppers
- Hydro-Tec antibacterial and Wellness leather lining
- Antibacterial inlays with leather top layers
- Steel toecaps and aramid fibre penetration-resistant midsoles
- Polyurethane (PU) comfort midsoles with thermoplastic polyurethane (TPU) outsoles
- Regular fit
- Worn shoes can be returned to the manufacturer for recycling (postage provided); keep receipt and contact us for more details when the time comes
- Outsoles are resistant to fuel oil
- Excellent slip resistance
- Energy-absorbing heels for comfort and support
- Antistatic
Specifications
ISO 20345:2011 S3 FO | |
Black | |
Leather | |
Extra-wide Width | |
Safety Shoe |
Laces | |
Government, Local Authority, Oil and Gas | |
Steel | |
Low-cut |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title