missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Cloth Write-On Blank Labels
These Vinyl Cloth Write-On Blank Labels provide easy identification for calibration, testing, and repair of tools and equipment.
Marca: Brady™ 101890
Les retours ne sont pas autorisés pour ce produit.
Consulta la politica di reso
Descrizione
- Write-On Labels provide easy identification for calibration, testing, and repair of tools and equipment.
Specifica
Symbols used conform to Military Standard 129J and EIA (Electronics Industries Association) Standard 471 | |
Repositionable Rubber, Repositionable | |
Black, Yellow | |
Vinyl | |
Wire and cable marking | |
3150 Labels/Pk. | |
Rectangle | |
-40°C to +80°C | |
0.224 mm | |
1.1 in. | |
1.1 in. | |
11 mm |
Blank Write-On Labels on sheets - Yellow with border | |
Polymer | |
Matte | |
Labels | |
-40°C | |
3150 Pk. | |
-40°F to +176°F | |
0.0088 in. | |
11 x 28.70 mm | |
28 mm | |
0.43 in. |