missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Vial Kits Crimp Neck N 11
Store material in glass vials with screw necks and closures. Vial Kits Crimp Neck N 11 come with selection of vial size and shape and closure type.
Brand: Macherey-Nagel™ 702222
This item is not returnable.
View return policy
Description
- State-of-the-art micro-vials in different versions (for small sample volumes)
- Suitable to run in autosamplers without using an adapter
- Available in glass, plastic, and as plastic vial with glass insert
- aluminum crimp closures and magnetic crimp closures N 11
- Large choice of septa materials
- Economic version: REF 70256
- Recommended for CTC PAL instruments: REF 702879
- Small range of single septa N 11
Specifications
Silver | |
Butyl, Glass, Rubber, TEF | |
Natural rubber / Butyl red-orange / TEF colorless | |
11 mm | |
Crimp Cap |
Clear | |
1.5 mL | |
100 | |
Aluminum |