missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Varipett™ Pipettor

Self-filling pipetting aid designed for speed, ease, and convenience in a dependable, positive displacement dispenser

Brand:  Bel-Art™ SP Scienceware™ F37895-0010

Product Code. 15480663

  • 346.12€ / Each
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polypropylene handle to permit extended use without fatigue
  • PTFE plunger assures smooth, consistent operation in repetitive tasks
  • Dispensing volume can be adjusted by turning the knob at the base of the unit
  • Accuracy is ±0.5%
Specifications

Specifications

±0.5%
Autoclavable
Polypropylen with Teflon Tip
Pipette
0.01mL
Vari-Pet Pipettor
Reusable
1
1 mL
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions