missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Varioshake VS 8 BE Shaker with BS1363 UK-Plug

Shaker with bidirectional motion, heavy-duty, low-noise in a compact design

Brand:  Lauda™ L003123

Product Code. 16679395

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Electronic speed control, stepless, gentle start-up
  • Clear control panel for easy operation with rotary knobs
  • Timer adjustable up to 60 min. or continuous operation
  • Shaking table made of anodized aluminum with four plastic pins
  • Drive by an overload-protected AC motor
  • Compact, low-wear mechanism with mass balancing for a secure stand
  • Constant speed, independent of load
  • Excellent for continuous use
  • Outer housing made of electrolytically galvanized sheet steel, powder-coated
  • Technical Features:
    • Ambient temperature range: 10 to 60 °C
    • Power consumption max: 0.07 kW
    • Shaking amplitude: 20 mm
    • Shaking frequency: 20 to 300 1/min
    • Shaking tray (W x D): 330 x 330 mm
    • Load max: 8 kg
    • Overall dimensions (W x D x H): 350 x 375 x 160 mm
    • Power plug: power cord with angled plug (BS1363)
    • Power supply: 230 V, 50/60 Hz
  • Specifications

    Specifications

    20 to 300 min-1
    230 V
    50/60 Hz
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.