missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Varioshake VS 8 B Shaker with BS1363 UK-Plug

Product Code. 16699395
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 16699395

Brand: Lauda™ L003125

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Shaker with bidirectional motion, heavy-duty, low-noise in a compact design

  • Shaking frequency display and setting digitally via LC display, in steps of 1.0 rpm, gentle start-up
  • Setpoint/actual values and shaking frequency displayed on two LC displays
  • User-friendly microprocessor technology
  • Membrane keyboard with distinctive symbols
  • Timer adjustable from 1 min. up to 99:59 hours or continuous operation
  • Optional RS 232 interface on request
  • Shaking table made of anodized aluminum with four plastic pins
  • Drive by an overload-protected AC motor
  • Compact, low-wear mechanism with mass balancing for a secure stand
  • Constant speed, independent of load
  • Excellent for continuous use
  • Outer housing made of electrolytically galvanized sheet steel, powder-coated
  • Technical Features:
    • Ambient temperature range: 10 to 50 °C
    • Power consumption max: 0.07 kW
    • Shaking amplitude: 20 mm
    • Shaking frequency: 20 to 300 1/min
    • Load max: 8 kg
    • Overall dimensions (W x D x H): 350 x 355 x 160 mm
    • Power plug: power cord with angled plug (BS1363)
    • Power supply: 230 V, 50/60 Hz
  • Specifications

    Speed Range 20 to 300 min-1
    Voltage 230 V
    Plug Type UK Plug
    Frequency 50/60 Hz
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.