missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Varioshake VS 15 B Shaker with CEE7/7 Plug
Shaker heavy duty, low noise, in a compact design
Brand: Lauda™ L003062
This item is not returnable.
View return policy
Description
- Ambient temperature range: 10 to 50 °C
- Power consumption max: 0.07 kW
- Shaking amplitude: 30 mm
- Shaking frequency: 20 to 300 1/min
- Load max: 15 kg
- Overall dimensions (W x D x H): 480 x 487 x 160 mm
- Power plug: power cord with angled plug (CEE7/7)
- Power supply: 230 V, 50/60 Hz
Specifications
20 to 300 min-1 | |
230 V | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lauda™ Varioshake VS 15 B Shaker with CEE7/7 Plug > Varioshake VS 15 B Shaker with CEE7/7 Plug
Spot an opportunity for improvement?Share a Content Correction