missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VARIO™ Chemistry Pumping Unit, PC 3012 VARIO Select

Product Code. p-7203516
Click to view available options
Plug Type:
CEE
Kaltgerätestecker EN 60320
Model:
PC 3012 VARIO Select
PC 3012 VARIO Select EKP
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16231802

Brand: VACUUBRAND™ 20743850

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Provides pinpoint vacuum control by adjusting the motor speed. This model supports high pumping speeds and includes an exhaust vapor condenser. Suitable for use with floor-standing rotary evaporators, vacuum drying ovens, and work in miniplants, kilo labs, and scale-up facilities.

  • VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work in the laboratory
  • Automatic boiling point detection and adjustment of the vacuum for short process times
  • Meets high vacuum requirements for large quantities of most high boiling solvents
  • Extraordinary diaphragm life for minimum operational and servicing costs
  • Excellent environmental compatibility through low energy consumption and efficient solvent recovery
  • High pumping speed and deep ultimate vacuum is suitable for demanding applications with high boiling point solvents
  • Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
  • For solvent evaporation, the VACUU·SELECT controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control
  • VARIO motor speed control for exceptionally long maintenance intervals
  • Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
  • Touch screen display can be operated even when wearing safety gloves
  • Choose from 14 languages
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.5 Mbar (Without Gas Ballast), 3 Mbar (With Gas Ballast)
Control VACUU·SELECT
Shipping Weight (Metric) 43.4 kg
Includes Ready-to-Use Pumping Unit (Completely Mounted with Manual)
Motor Speed 30-2400 min-1
Certifications/Compliance CE-certification; II 3/-G IIC T3 x Internal Atm. Only
Dimensions (L x W x H) 616 x 387 x 450 mm
Description Exhaust Vapor Condenser allows for near complete recovery of solvents when used with a chilled water line or recirculating chiller
Material PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM
Model PC 3012 VARIO Select
Noise Level 47 dBA
Plug Type CEE
Wattage 1 kW
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 15 m³/hr.
Frequency 50-60 Hz
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 8
Applications Intelligent Vacuum with VARIO™-control, Drying Chambers, Filtration and Solid Phase Extraction, Local Area Vacuum Networks for Laboratories
No. of Stages 3
Maximum Pressure 1.1 bar
Voltage 200/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.