missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Chemistry Pumping Unit, PC 3001 VARIO select
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Provides pinpoint vacuum control by adjusting the motor speed. Automatic evaporation mode is perfect for controlling applications such as rotary evaporation. Various condenser types are available to meet a range of desired applications.
Brand: VACUUBRAND™ 20700200
5982.51 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.
Description
- VACUU·SELECT controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control for solvent evaporation
- Simplify lab work with a graphic user interface and predefined applications
- Automatic boiling point detection and continuous optimization of vacuum levels for quick process times
- Compact and powerful; superior performance even with continuous condensate purge
- Extremely low power consumption, efficient solvent recovery, and oil-free for eco-friendly operation
- Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
- VARIO motor speed control for exceptionally long maintenance intervals
- Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
- Suitable for use with high boiling point solvents
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
- Whisper quiet and ultra low vibration
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
2 Mbar (Without Gas Ballast), 4 Mbar (With Gas Ballast) | |
12.2 kg | |
200 to 3000 min-1 | |
200/230 V, 50-60 Hz and 100/120 V, 50-60 Hz | |
Exhaust vapor condenser allows for near complete recovery of solvents | |
PC 3001 VARIO Select | |
CEE | |
9.4 kg | |
10°C | |
50-60 Hz | |
IP20 | |
3 | |
200/230 V |
VACUU·SELECT | |
Ready-to-Use Pump (Completely Mounted with Manual) | |
CE-certification; II 3/-G IIC T3 x Internal Atm. Only | |
303 x 306 x 400 mm | |
PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM | |
42 dBA | |
0.16 kW | |
40°C | |
2 m3/hr. | |
Diaphragm Pump | |
4 | |
1.1 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction