missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VARIO™ Chemistry Diaphragm Pump, MD 4C VARIO Select
GREENER_CHOICE

Product Code. p-7203518
Click to view available options
Plug Type:
CEE
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 16231782

Brand: VACUUBRAND™ 20736550

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Provides pinpoint vacuum control for labs working with most common solvents by adjusting motor speed. The integrated VACUU·SELECT™ Controller provides an easy-to-use, application based interface that covers all common lab applications.

  • VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work in the laboratory
  • Automatic boiling point detection and adjustment of the vacuum for short process times
  • Extraordinary diaphragm life for minimum operational and servicing costs
  • Meets high vacuum requirements for most high boiling solvents
  • Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
  • VACUU·SELECT Controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control during solvent evaporation
  • VARIO Motor Speed Control provides exceptionally long maintenance intervals
  • Touch screen display can be operated even when wearing safety gloves
  • Choose from 14 languages
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.5 Mbar (Without Gas Ballast), 3 Mbar (With Gas Ballast)
Control VACUU·SELECT
Shipping Weight (Metric) 24.1 kg
Includes Ready-to-Use Pumping Unit (Completely Mounted with Manual)
Motor Speed 30-2400 min-1
Certifications/Compliance CE-certification; II 3/-G IIC T3 x Internal Atm. Only
Dimensions (L x W x H) 325 x 243 x 245 mm
Material PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM
Model MD 4 C VARIO Select
Noise Level 43 dBA
Plug Type CEE
Wattage 0.53 kW
Weight (Metric) 17.4 kg
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 4.6 m³/hr.
Frequency 50-60 Hz
Pump Type Diaphragm Pump
Enclosure Rating IP20
No. of Pump Heads 4
Applications Intelligent Vacuum with VARIO™-control, Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Drying Chambers
No. of Stages 3
Maximum Pressure 1.1 bar
Voltage 200/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.