missing translation for 'onlineSavingsMsg'
Learn More

MMM Medcenter™ Vacucell Comfort Line Oven

Used in sphere of plastics processing, in pharmaceutical, chemical, electrical and other industries

Brand:  MMM Medcenter™ MC001830

Product Code. 11927067

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Working temperature: 5°C above ambient temperature up to 200°C
  • Door window
  • Integrated duct for sensors etc. (40mm)
  • Inert gas connection
  • Needle valve for fine dosing
  • Pressure resistant inner chamber
  • Safety valve-door VENTIFLEX
  • Interior: stainless steel, mat No.1.4301 (AISI 316)
  • Provided with multiprocessor control system with adaptation for every particular unit type and volume through a Fuzzy-Logic program
  • Process information is displayed on a clear LCD two-line display
  • Control elements are placed on a foil keyboard
  • Six adjustable programs
  • Chip card system for individual program storage
  • RS 232 - interface for printer or PC - communication
  • Delayed heating start and stop function
  • Acoustic and visual alarm in error state
  • Time range 0–40 years with 1 min-intervals
  • Digital safety thermostat
  • Real time
  • Selectable rate of temperature increase or decrease - RAMPS
  • Programming of program time segments - SEGMENTS
  • Programme cycles
  • Manual control of the air exhaust flap
  • Keyboard blocking
  • Door opening control
Specifications

Specifications

111 L
Vacuum Oven
760 mm
640 mm
Ambient +5° to 200°C
410 x 540 x 480 mm
880 mm
230 V 50/60 Hz 1.3 A 5 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Product Information

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MMM Medcenter™ Vacucell Comfort Line Oven > Capacity: 111L; I.D. (D x W x H): 410 x 540 x 480mm; O.D.: (D x W x H): 640 x 760 x 880mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.