missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom UV Grade Silica Sipper Flowcell
Quartz Sipper Flowcell with 10 mm pathlength and 80 μL working volume. Tubing included.
Brand: Biochrom 80-2080-60
This item is not returnable.
View return policy
Description
- Quartz Sipper Flowcell
- UV Grade Silica construction
- 10 mm pathlength
- 80 μL working volume
- Tubing included
- Fits standard spectrophotometer cell holders
- Supplied in packs of 2
Specifications
Flow Cell | |
10 mm | |
50 mm | |
12.7 mm | |
Rectangle |
Silica | |
190 to 1100 nm | |
Autofill 4070 | |
Spectrophotometric Measurements | |
12.7 mm |