missing translation for 'onlineSavingsMsg'
Learn More

IKA™ UTL 25 Digital Inline ULTRA-TURRAX™

UTL 25 digital Inline ULTRA-TURRAX™ for circulation or flow-through processing in the laboratory.

Brand:  IKA™ 0010006856

Product Code. 17583596

  • 11845.00€ / Each
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Simple, compact and sturdy modular design
  • Sterilizable, autoclave-compatible
  • Table-top or stand-supported device, low space requirement
  • Easy disassembly
  • Large delivery capacity of 4.4 to 11.6 L/min. with open outlet (the mounting of a valve can reduce the flow rate)
  • For air-free, sterile, and inline suspension, emulsifying and deagglomeration
  • For vacuum or pressurized operation (up to 6 bar)
  • If the DK 25.11 is used, air induction is also prevented in batch operation
  • Not self-priming
  • A pump can be integrated between intake nozzle and vessel. As a result, viscous fluids can be processed
  • Not suitable for continuous operation or cyclical continuous operation
  • The hoses used should have an inner diameter size of 13 mm (inlet) and 9 mm (outlet) respectively to fit the DK 25.11 flow chamber
Specifications

Specifications

3000 to 25,000 rpm
50/60 Hz
100 x 450 x 120 mm
Circulation or Flow-Through Processing
3.8 kg
230 V
500 W
Autoclavable
73 dB
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.