missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec Utah Nitrile Gloves
Click to view available options
Size:
6.5/7, Small
7.5/8, Medium
8.5/9, Large
9.5/10, X-Large
10.5/11, 2X-Large
Description
- Comfortable with a 'second skin' feel
- High resistance to penetration and projections of many chemicals
- Textured finish on fingertips for improved grip and touch
- Powder-free, non-sterile
- AQL 1.5
- Approved for food handling
- Latex free - ideal for people with a type I latex sensitivity
- Conforms to EN455 (all parts), ASTM D6319-10 and D6124-06
- Medical device compliant (MDD 93/42/EEC)
- Thickness: 0.10 mm (5 g)
Specifications
Specifications
Certifications/Compliance (Europe) | EN374 |
Chlorinated | Yes |
Accelerator Free | No |
Applications | Healthcare, Industrial |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.12 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction