missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Urine System Accessories
For hygienic transfer of urine from collection devices
35.20€
Specifications
Material | PET |
---|---|
Certifications/Compliance | CE |
For Use With (Application) | For hygienic transfer of Urine from collection devices |
Storage Requirements | 4°C to 25°C |
Product Code | Brand | Includes | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Product Type | Price | Quantity & Availability | ||||
15412520
|
Greiner Bio-One
450251 |
10 cm Straw | Urine Transfer Device |
35.20€
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Specifications
PET | |
CE | |
For hygienic transfer of Urine from collection devices | |
4°C to 25°C |