missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Upright Pharmacy Fridge with Shelves

Product Code. 17818306 Shop All Liebherr Products
Click to view available options
Capacity (Metric):
394 L
420 L
558 L
Door Style:
Glass Self-closing
Solid Reversible Self-closing with Lock
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 17818306

Brand: Liebherr™ HMFVH5501

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Secure, accurate and ultra energy-efficient fridge storage of temperature-sensitive pharmacy products, the Liebherr™ Pharmacy Fridge is fully-equipped for pharmacy applications with Liebherr build-quality you can rely on.

  • Upright pharmacy fridge, reach-in, 1 section, DIN 13277 compliant
  • Temperature set to 5°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph,ultra-efficient
  • Digital controller with 2.4 in. touch and swipe color display and 0.1°C resolution, password keypad lock
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
  • Access port for external temperature probe, additional safety thermostat
  • Advanced optical alarms and alarm history with min/max temperatures, duration etc.
  • Interior lighting: vertical LED on left-side wall
  • Electronic door lock with remote control, reversible hinges, self-closing door with

Specifications

Type Pharmacy Fridge
Capacity (Metric) 558 L
Temperature Range 5°C
Temperature Sensor PT1000
Refrigerant R 600a
Door Style Solid Reversible Self-closing with Lock
No. of Doors 1
Shelves 4
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display 2.4 in Touch and Swipe Color Display in Door
Casters Front with Brake (100 mm dia.)
Color White
Condenser Type Low-maintenance Rear-wall Wire-on-tube
Ports 1 x 10 mm dia.
Defrost Timed Off-cycle
Model HMFvh 5501
Monitoring Options SmartCoolingHub
Compressor CFC-free
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Phase 1, Single Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.