missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Upright Pharmacy Fridge with Shelves

Secure, accurate and ultra energy-efficient fridge storage of temperature-sensitive pharmacy products, the Liebherr™ Pharmacy Fridge is fully-equipped for pharmacy applications with Liebherr build-quality you can rely on.

Brand:  Liebherr™ HMFvh 5511

 View more versions of this product

Product Code. 17808306

  • 3895.00€ / Each
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Upright pharmacy fridge, reach-in, 1 section, DIN 13277 compliant
  • Temperature set to 5°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph,ultra-efficient
  • Digital controller with 2.4 in. touch and swipe color display and 0.1°C resolution, password keypad lock
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
  • Access port for external temperature probe, additional safety thermostat
  • Advanced optical alarms and alarm history with min/max temperatures, duration etc.
  • Interior lighting: vertical LED on left-side wall
  • Electronic door lock with remote control, reversible hinges, self-closing door with
Specifications

Specifications

Pharmacy Fridge
5°C
R 600a
1
Scratch-resistant Painted Steel
ISO 9001, ISO 14001, CE
2.4 in. Touch and Swipe Color Display in Door
White
1 x 10 mm dia.
HMFvh 5511
CFC-free
CEE 7/7
1, Single Phase
558 L
PT1000
Glass Self-closing
4
White Powder-coated
Upright
Front with Brake (100 mm dia.)
Low-maintenance Rear-wall Wire-on-tube
Timed Off-cycle
SmartCoolingHub
2.0 A
220/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.