missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Upright Pharmacy Fridge with Drawers
For secure, accurate and ultra energy-efficient fridge storage of temperature-sensitive pharmacy products, the Liebherr™ Pharmacy Fridge with organiser drawers is fully-equipped for pharmacy applications with Liebherr build-quality you can rely on.
Brand: Liebherr™ HMFVH4011H63
This item is not returnable.
View return policy
Description
- Upright pharmacy fridge, reach-in, 1-section, DIN 13277 compliant
- Temperature set to +5°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration
- Flexible organizer drawer system for optimal item overview
- Ultra-efficient, energy consumption
- Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph
- Digital controller with 2.4 in. touch & swipe colour display and 0.1°C resolution, password keypad lock, antimicrobial lever handle
- Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
- Access port for external temperature probe, additional safety thermostat
- Advanced optical alarms and alarm history with min/max temperatures, duration etc.
- Interior lighting (refrigerator: vertical LED on left-side wall, freezer: LED on the front side at the top outside)
- Electronic door lock with remote control, reversible hinges, self-closing door with 90° dwell position
Specifications
Pharmacy Fridge | |
5°C | |
R 600a | |
1 | |
White Powder-coated | |
Upright | |
No | |
Low-maintenance Rear-wall Wire-on-tube | |
Timed Off-cycle | |
SmartCoolingHub | |
2.0 A | |
220/240 V |
420 L | |
PT1000 | |
Glass Self-closing | |
Scratch-resistant Painted Steel | |
ISO 9001, ISO 14001, CE | |
2.4 in. Touch and Swipe Color Display in Door | |
White | |
1 x 10 mm dia. | |
HMFvh 4011 H63 | |
CFC-free | |
CEE 7/7 | |
1, Single Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction