missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Tubing Sleeves
Ensure good port connection with capillary tubing
5.10€ - 31.15€
Product Code | Brand | Color | Diameter (Metric) Inner | For Use With | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (Metric) Inner | For Use With | Price | Quantity & Availability | |||
16573232
|
Idex
F-184 |
Orange | 330 μm | 275-315 μm O.D. Tubing |
5.25€
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||
16563232
|
Idex
F-181 |
Yellow | 180 μm | 125-165 μm O.D. Tubing | N/A | ||||
16583232
|
Idex
F-185X |
Green | 395 μm | 340-380 μm O.D. Tubing | N/A | ||||
Description
Ensure good port connection with capillary tubing
- Maintain concentric connection with minimal dead volume
- Color coded for easy identification
Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. Sleeves are designed to be used with 1/16 in. OD, 10-32 threaded fittings to adapt capillary tubing to standard coned ports. Sleeves require a wrench tightened nut to achieve proper sealing and withstand temperatures up to 257°F (125°C) and pressures up to 6000 psi (414 bar).
Specifications
Sleeve | |
PEEK |