missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Ubbelohde Viscometer for Dilution Viscometry

Determine the limit viscosity number of polymers. SI Analytics™ Ubbelohde Viscometer for Dilution Viscometry includes ring marks to ensure that they can be checked by means of manual measurements.

Brand:  SI Analytics™ 285401411

Product Code. 10284581

  • 450.00€ / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
  • Type 531 01
  • Capillary No. 0a
  • Not calibrated
  • For automatic measurements
  • Filling quantity of 15 to 75mL
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Viscometer
No
0.005K
0.53mm Diameter
0.8 to 3 cSt
290mm Long
Determination of the Limit Viscosity Number of Polymers
15 to 75 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.